Square D (Schneider Electric) XZCP1164L5 Pre-Wired Straight Female Connector | Graybar Store
Square D (Schneider Electric) - Pre-Wired Straight Female Connector - XZCP1164L5
+ / - Hover over image to Zoom
Other Views

    Pre-Wired Straight Female Connector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XZCP1164L5
    SKU: 25284509
    $28.19
    Checking Pricing
         
    Temp. Rating:-40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    Connections:5-Pins; M12
    Length:16.4 ft
    Diameter:5.9 mm
    Material:Metal (Collar); Polyurethane (Wire Insulation)
    Voltage Rating:36 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XZCP1164L5
    • Connections 5-Pins; M12
    • Length 16.4 ft
    • Temp. Rating -40 to 80 (Static) °C; -5 to 80 (Flexing) °C
    • Material Metal (Collar); Polyurethane (Wire Insulation)
    • Voltage Rating 36 V
    • Diameter 5.9 mm
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Osiswitch® Pre-Wired Straight Female Connector, Connections: 5-Pins; M12, Metal (Collar); Polyurethane (Wire Insulation), Temp. Rating: -40 to 80 (Static) â°C; -5 to 80 (Flexing) â°C, Voltage Rating: 36 V, Diameter: 5.9 mm