Siemon S700A110-B1-50 Pre-Wired S110® Block, 50-Pair | Graybar Store
Siemon - Pre-Wired S110® Block, 50-Pair - S700A110-B1-50
+ / - Hover over image to Zoom
Other Views

    Pre-Wired S110® Block, 50-Pair

    Manufacturer: Siemon
    Manufacturer #: S700A110-B1-50
    SKU: 93172649
    $157.31
    Checking Pricing
         
    Product Includes:Wiring Block, 25-Pair Assemblies, Label Holders W/ White Designation Label, Hook and Loop Hold-Downs
    Color:None
    Dimensions (Inches):10.71W x 3.6H x 3.26D
    Mounting Type:With Legs
    No. of Pairs:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S700A110-B1-50
    • Color None
    • Dimensions (Inches) 10.71W x 3.6H x 3.26D
    • Mounting Type With Legs
    • No. of Pairs 50
    • Product Includes Wiring Block, 25-Pair Assemblies, Label Holders W/ White Designation Label, Hook and Loop Hold-Downs
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    50-pair prewired S110® block with legs.
    • Eliminates the need to access the rear of the block
    • Simple interface between 25-pair assemblies and punchdown fields