Square D (Schneider Electric) XZCPV1965L5 Pre-Wired Elbowed Female Connector | Graybar Store
Square D (Schneider Electric) - Pre-Wired Elbowed Female Connector - XZCPV1965L5
+ / - Hover over image to Zoom
Other Views

    Pre-Wired Elbowed Female Connector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XZCPV1965L5
    SKU: 25523646
    $22.86
    Checking Pricing
         
    Temp. Rating:-25 to 80 °C
    Connections:20 UNF; Elbowed Female
    Length:16.4 ft
    Diameter:4.6 mm
    Material:Metal (Collar); PVC (Wire Insulation)
    Voltage Rating:300 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XZCPV1965L5
    • Connections 20 UNF; Elbowed Female
    • Length 16.4 ft
    • Temp. Rating -25 to 80 °C
    • Material Metal (Collar); PVC (Wire Insulation)
    • Voltage Rating 300 V
    • Diameter 4.6 mm
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    OsiSense® Pre-Wired Elbowed Female Connector, Connections: 20 UNF; Elbowed Female, Metal (Collar); PVC (Wire Insulation), Temp. Rating: -25 to 80 â°C, Voltage Rating: 300 V, Diameter: 4.6 mm