Square D (Schneider Electric) XZCPV1241L10 Pre-Wired Elbowed Female Connector | Graybar Store
Square D (Schneider Electric) - Pre-Wired Elbowed Female Connector - XZCPV1241L10
+ / - Hover over image to Zoom
Other Views

    Pre-Wired Elbowed Female Connector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XZCPV1241L10
    SKU: 25477106
    $20.57
    Checking Pricing
         
    Temp. Rating:-25 to 80 °C
    Connections:M12
    Diameter:4.6 mm
    Material:Metal (Collar); PVC (Wire Insulation)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XZCPV1241L10
    • Connections M12
    • Temp. Rating -25 to 80 °C
    Product Overview:
    OsiSense® Pre-Wired Elbowed Female Connector, Connections: M12, Metal (Collar); PVC (Wire Insulation), Temp. Rating: -25 to 80 â°C, Diameter: 4.6 mm