Siemon 157B Pre-Wired Block | Graybar Store
Siemon - Pre-Wired Block - 157B
+ / - Hover over image to Zoom
Other Views

    Pre-Wired Block

    Manufacturer: Siemon
    Manufacturer #: 157B
    SKU: 88233813
    $98.54
    Checking Pricing
         
    Color:Black
    No. of Pairs:25
    Media Connector Type:(2) 25-Pair Male
    Cable Entry:Bottom
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 157B
    • Color Black
    • Cable Entry Bottom
    • Media Connector Type (2) 25-Pair Male
    • No. of Pairs 25
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    157 Pre-Wired Block, No. of Pairs: 25