Ortronics (Legrand) Pre-Wired 66 Block | Graybar Store
Ortronics (Legrand) - Pre-Wired 66 Block
+ / - Hover over image to Zoom
Other Views

    Pre-Wired 66 Block

    Manufacturer: Ortronics (Legrand)
         

    Pre-wired 66 block supports T1 applications and quick term 66 type terminations.

    • Manufacturer Ortronics (Legrand)
    • Type Pre-Wired 66 Blocks
    • Width 2.84 in
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Size
    Packaging
    Price
    OR-805003202
    96083482
    10 in.
    10 H x 2.84 W x 2.71 D in
    $
    78
    .49
    /
    EA
    96083482
    Height (Inches)
    10 in.
    Size
    10 H x 2.84 W x 2.71 D in
    Packaging
    $
    78
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-8050F66M150
    88192856
    10 in.
    10 H x 2.84 W x 2.71 D in
    25 Pair
    $
    58
    .54
    /
    EA
    88192856
    Height (Inches)
    10 in.
    Size
    10 H x 2.84 W x 2.71 D in
    Packaging
    25 Pair
    $
    58
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    OR-8050F157B
    88192739
    10 in.
    10 H x 2.84 W x 2.71 D in
    50 per Pack
    $
    65
    .81
    /
    EA
    88192739
    Height (Inches)
    10 in.
    Size
    10 H x 2.84 W x 2.71 D in
    Packaging
    50 per Pack
    $
    65
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96083482 SKU, 96083482 ANALYTICS...
    Packaging
    Price
    $
    78
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88192856 SKU, 88192856 ANALYTICS...
    Packaging
    25 Pair
    Price
    $
    58
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88192739 SKU, 88192739 ANALYTICS...
    Packaging
    50 per Pack
    Price
    $
    65
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available