Phoenix Contact 1051016-0001 Pre-Printed Terminal Block Marker Strips | Graybar Store
Phoenix Contact - Pre-Printed Terminal Block Marker Strips - 1051016-0001
+ / - Hover over image to Zoom
Other Views

    Pre-Printed Terminal Block Marker Strips

    Manufacturer: Phoenix Contact
    Manufacturer #: 1051016-0001
    SKU: 94002560
    $2.14
    Checking Pricing
         
    Legend:1 to 10
    Color:Black on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1051016-0001
    • Color Black on White
    • Legend 1 to 10
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Pre-printed black on white terminal block marker strips, legend 1 to 10 for use with ZB6.
    • Horizontally labeled with consecutive numbers
    • Color: White
    • 6 mm width