Panduit PMD-0-9 Pre-Printed Marker Tape Dispenser | Graybar Store
Panduit - Pre-Printed Marker Tape Dispenser - PMD-0-9
+ / - Hover over image to Zoom
Other Views

    Pre-Printed Marker Tape Dispenser

    Manufacturer: Panduit
    Manufacturer #: PMD-0-9
    SKU: 88199745
    $39.96
    Checking Pricing
         
    Material Types:Polyester
    Legend:0 to 9
    Packaging:Dispenser W/(1) Roll Each 0-9
    Color:Black On White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PMD-0-9
    • Color Black On White
    • Legend 0 to 9
    • Material Types Polyester
    • Materials Polypropylene
    Product Overview:
    Wire marker dispenser includes (1) roll each of pre-printed marker tape with legend 0 to 9.
    Pre-printed marker tape dispenser.
      Features
      • Flexible polyester marker tape conforms tightly to wires/cables
      • Dispenser allows marker tape to be cut to the exact length required for marking any size wire/cable
      • Durable plastic dispenser can be attached to tool belt for industrial use
      • Dispenser Kit: Dispenser and (1) roll each of 0 thru 9
        Material
        • Type: white polyester
        • Print Method: pre-printed
        • Temperature Range: -40°F to 250°F (-40°C to 121°C)
        • Indoor/outdoor rated
        • laminated label material protects legend from abrasion and chemicals
        • Resistant to UV light chemical atmosphere and abrasion
        • Excellent life and adhesive properties