Panduit PCMB-8 Pre-Printed Marker Book | Graybar Store
Panduit - Pre-Printed Marker Book - PCMB-8
+ / - Hover over image to Zoom
Other Views

    Pre-Printed Marker Book

    Manufacturer: Panduit
    Manufacturer #: PCMB-8
    SKU: 88199350
    $23.76
    Checking Pricing
         
    Legend:1 to 15, 16 to 90, A to Z, +, -, /, 0
    Markers Per Legend:6, 4, 2
    Color:Black On White
    Dimensions:0.217 W x 1.56 H in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCMB-8
    • Color Black On White
    • Dimensions 0.217 W x 1.56 H in.
    • Application Wire Identification
    • Legend 1 to 15, 16 to 90, A to Z, +, -, /, 0
    Product Overview:
    Pre-printed marker book with (6) markers each of 1 through 15, (4) markers each of 16 through 90 and (2) markers each of A through Z, +, -, / and 0