Panduit PCMB-14 Pre-Printed Marker Book | Graybar Store
Panduit - Pre-Printed Marker Book - PCMB-14
+ / - Hover over image to Zoom
Other Views

    Pre-Printed Marker Book

    Manufacturer: Panduit
    Manufacturer #: PCMB-14
    SKU: 88199341
    $23.76
    Checking Pricing
         
    Legend:46 to 90
    Markers Per Legend:10
    Color:Black On White
    Dimensions:0.217 W x 1.56 H in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCMB-14
    • Color Black On White
    • Dimensions 0.217 W x 1.56 H in.
    • Application Wire Identification
    • Legend 46 to 90
    Product Overview:
    Pre-printed marker book with (10) markers each of 46 through 90