Panduit PCMB-12 Pre-Printed Marker Book | Graybar Store
Panduit - Pre-Printed Marker Book - PCMB-12
+ / - Hover over image to Zoom
Other Views

    Pre-Printed Marker Book

    Manufacturer: Panduit
    Manufacturer #: PCMB-12
    SKU: 88199339
    $23.76
    Checking Pricing
         
    Legend:A to Z, +, -, Write-On
    Markers Per Legend:15, 8, 7, 21
    Color:Black On White
    Dimensions:0.217 W x 1.56 H in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PCMB-12
    • Color Black On White
    • Dimensions 0.217 W x 1.56 H in.
    • Application Wire Identification
    • Legend A to Z, +, -, Write-On
    Product Overview:
    Pre-printed marker book with (15) markers each of A through Z, (8) markers each of +, (7) markers each of - and (21) blank write-on markers