Ideal Industries 30-249 Pre-Insulated Crimp Connector | Graybar Store
Ideal Industries - Pre-Insulated Crimp Connector - 30-249
+ / - Hover over image to Zoom
Other Views

    Pre-Insulated Crimp Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-249
    SKU: 22066492
    $0.24
    Checking Pricing
         
    Packaging:1000 per Pack
    Wire Range:(1) 12 to (1) 16 AWG; (1) 22 to (1) 18 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-249
    • Wire Range (1) 12 to (1) 16 AWG; (1) 22 to (1) 18 AWG
    • Packaging 1000 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pre-Insulated Crimp Connector, Wire Range: (1) 12 to (1) 16 AWG; (1) 22 to (1) 18 AWG, Packaging: 1000 per Pack