Cablofil (Legrand) FASP150PG Pre-GalvanizedvCablofil FAS Profile Support Bracket | Graybar Store
Cablofil (Legrand) - Pre-GalvanizedvCablofil FAS Profile Support Bracket - FASP150PG
+ / - Hover over image to Zoom
Other Views

    Pre-GalvanizedvCablofil FAS Profile Support Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASP150PG
    SKU: 25235690
    $6.38
    Checking Pricing
         
    Length:6 in.
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASP150PG
    • Length 6 in.
    • Material Finish Pre-Galvanized
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FAS 6 inch length pre-galvanized profile wire mesh cable tray.