Erico HS3 Pre-Galvanized Steel Switch Box Support Bracket For Metal Studs | Graybar Store
Erico - Pre-Galvanized Steel Switch Box Support Bracket For Metal Studs - HS3
+ / - Hover over image to Zoom
Other Views

    Pre-Galvanized Steel Switch Box Support Bracket For Metal Studs

    Manufacturer: Erico
    Manufacturer #: HS3
    SKU: 88091928
    $1.73
    Checking Pricing
         
    Stud Size (Inches):2-1/2 or 3-1/2
    Box Style:Switch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # HS3
    • Box Style Switch
    • Materials Pre-Galvanized Steel
    • Stud Size (Inches) 2-1/2 or 3-1/2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pre-galvanized steel switch box support bracket for 2-1/2 or 3-1/2 in. deep metal or wood studs.
    • Support leg reduces movement of box in wall
    • Box of 100