Cablofil (Legrand) HB2KITPG Pre-Galvanized Steel 942419 Wall Ternimation Braket | Graybar Store
Cablofil (Legrand) - Pre-Galvanized Steel 942419 Wall Ternimation Braket - HB2KITPG
+ / - Hover over image to Zoom
Other Views

    Pre-Galvanized Steel 942419 Wall Ternimation Braket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: HB2KITPG
    SKU: 25181152
    $4.08
    Checking Pricing
         
    Size:9 in L x 1.004 W x1.949 H
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # HB2KITPG
    • Size 9 in L x 1.004 W x1.949 H
    • Material Finish Pre-Galvanized
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall/Floor termination bracket, 9.449 in L x 1.004 in W x 1.949 in H, with pre-galvanized Finish.
    Wall Termination Bracket works in a variety of ways to support cable tray in telecommunications closets, equipment rooms, risers, etc. on wall or floor.