Cablofil (Legrand) FASU100PG Pre-Galvanized FAS Universal Bracket | Graybar Store
Cablofil (Legrand) - Pre-Galvanized FAS Universal Bracket - FASU100PG
+ / - Hover over image to Zoom
Other Views

    Pre-Galvanized FAS Universal Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASU100PG
    SKU: 99420324
    $7.83
    Checking Pricing
         
    Width (Inches):4
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASU100PG
    • Material Finish Pre-Galvanized
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FAS universal 4 inch wide pre-galvanized bracket.