Cablofil (Legrand) FASU300PG Pre-Galvanized FAS Universal Bracket | Graybar Store
Cablofil (Legrand) - Pre-Galvanized FAS Universal Bracket - FASU300PG
+ / - Hover over image to Zoom
Other Views

    Pre-Galvanized FAS Universal Bracket

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASU300PG
    SKU: 25108231
    $14.74
    Checking Pricing
         
    Width (Inches):12
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASU300PG
    • Material Finish Pre-Galvanized
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FAS universal 12 inch wide pre-galvanized bracket.