Square D (Schneider Electric) BMXFCC103 Pre-Formed Cordset | Graybar Store
Square D (Schneider Electric) - Pre-Formed Cordset - BMXFCC103
+ / - Hover over image to Zoom
Other Views

    Pre-Formed Cordset

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXFCC103
    SKU: 25127555
    $89.74
    Checking Pricing
         
    Length:3.28 ft
    Packaging:1 Each
    Product Includes:2 x 20 Wires
    Additional Features:HE10 Connectors
    Module:32 Channels
    Use With:Telefast Advantys ABE7 Sub-Bases
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXFCC103
    • Additional Features HE10 Connectors
    • Length 3.28 ft
    • Module 32 Channels
    • Product Includes 2 x 20 Wires
    • Packaging 1 Each
    • Use With Telefast Advantys ABE7 Sub-Bases
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    Connecting Cable, Type Connecting Cable, No. of Conductors 10, Length 1