Square D (Schneider Electric) BMXFCC053 Pre-Formed Cordset | Graybar Store
Square D (Schneider Electric) - Pre-Formed Cordset - BMXFCC053
+ / - Hover over image to Zoom
Other Views

    Pre-Formed Cordset

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXFCC053
    SKU: 25127551
    $88.01
    Checking Pricing
         
    Length:1.64 ft
    Packaging:1 Each
    Product Includes:(2) HE 10 Connectors; 40 Way Connector
    Additional Features:(1) Connector 40 Ways; (2) Connectors HE10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXFCC053
    • Additional Features (1) Connector 40 Ways; (2) Connectors HE10
    • Length 1.64 ft
    • Product Includes (2) HE 10 Connectors; 40 Way Connector
    • Packaging 1 Each
    • Country of Origin TN - Tunisia
    Product Overview:
    Connecting Cable, Type Connecting Cable, No. of Conductors 10, Length 0.5.