Square D (Schneider Electric) BMXFCA150 Pre-Formed Cordset | Graybar Store
Square D (Schneider Electric) - Pre-Formed Cordset - BMXFCA150
+ / - Hover over image to Zoom
Other Views

    Pre-Formed Cordset

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXFCA150
    SKU: 25127544
    $92.34
    Checking Pricing
         
    Length:4.92 ft
    Packaging:1 Each
    Additional Features:SUB-D 25 Sub-Base Side Connector
    Use With:BMXAMI0410; BMXAMO0210; BMXAMO0410; M340 I/O
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXFCA150
    • Additional Features SUB-D 25 Sub-Base Side Connector
    • Length 4.92 ft
    • Packaging 1 Each
    • Use With BMXAMI0410; BMXAMO0210; BMXAMO0410; M340 I/O
    • SAP Material Type ZSTD
    • Country of Origin TN - Tunisia
    Product Overview:
    Modicon® Connecting Cable, Pre-Formed, Length 1.5.
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block