Square D (Schneider Electric) TWDFCW30M Pre-Formed Cable | Graybar Store
Square D (Schneider Electric) - Pre-Formed Cable - TWDFCW30M
+ / - Hover over image to Zoom
Other Views

    Pre-Formed Cable

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TWDFCW30M
    SKU: 22024723
    $49.01
    Checking Pricing
         
    Additional Features:Male Connector HE10 26 Pins Twido Side Free End
    Packaging:1 Each
    Length:9.84 ft
    Use With:Modular Base Controller; TWDLMDA20DTK; TWDLMDA40DTK
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TWDFCW30M
    • Additional Features Male Connector HE10 26 Pins Twido Side Free End
    • Length 9.84 ft
    • Packaging 1 Each
    • Use With Modular Base Controller; TWDLMDA20DTK; TWDLMDA40DTK
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Modicon® TWD Pre-Formed Cable, Packaging: 1 Each