Ortronics (Legrand) OR-QC422442 Q-Series Server Cabinet, Pre-Configured, 42 RU | Graybar Store
Ortronics (Legrand) - Q-Series Server Cabinet, Pre-Configured, 42 RU - OR-QC422442
+ / - Hover over image to Zoom
Other Views

    Q-Series Server Cabinet, Pre-Configured, 42 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-QC422442
    SKU: 25723160
    $1,491.45
    Checking Pricing
         
    Height (Inches):78.6 in.
    Lockable:Lockable
    Rack Units:42
    Cable Entry:Top
    Color:Black
    Depth (Inches):41.7 in.
    Door Style:Split
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-QC422442
    • Color Black
    • Mounting Style Rack Mount
    • Type Pre-Configured Server Cabinet
    • Rack Units 42
    • Cable Entry Top
    • Depth (Inches) 41.7 in.
    • Door Style Split
    • Enclosure Color Black
    • Height (Inches) 78.6 in.
    • Lockable Lockable
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Q-Series Pre-Configured Server Cabinet, Black, Rack Mount, Rack Units: 42