Square D (Schneider Electric) Pre-assembled Cordset, I/O Modules with Flying Lead, 2x20 Wire | Graybar Store
Square D (Schneider Electric) - Pre-assembled Cordset, I/O Modules with Flying Lead, 2x20 Wire
+ / - Hover over image to Zoom
Other Views

    Pre-assembled Cordset, I/O Modules with Flying Lead, 2x20 Wire

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Module
    Packaging
    Product Includes
    Additional Features
    Use With
    Price
    BMXFCW303
    25127492
    9.84 ft
    32 Channels
    1 Each
    2 x 20 Wires
    Ends With Color-Coded Flying Leads Conforming to DIN 47100
    $
    88
    .01
    /
    EA
    25127492
    Length
    9.84 ft
    Module
    32 Channels
    Packaging
    1 Each
    Product Includes
    2 x 20 Wires
    Additional Features
    Ends With Color-Coded Flying Leads Conforming to DIN 47100
    Use With
    $
    88
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BMXFTA1522
    25672331
    Analog Input
    20 Way Removable Terminal Block Module End; 25 Way SUB-D Connector
    $
    86
    .30
    /
    EA
    25672331
    Length
    Module
    Analog Input
    Packaging
    Product Includes
    Additional Features
    Use With
    20 Way Removable Terminal Block Module End; 25 Way SUB-D Connector
    $
    86
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25127492 SKU, 25127492 ANALYTICS...
    Packaging
    1 Each
    Product Includes
    2 x 20 Wires
    Additional Features
    Ends With Color-Coded Flying Leads Conforming to DIN 47100
    Use With
    Price
    $
    88
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25672331 SKU, 25672331 ANALYTICS...
    Packaging
    Product Includes
    Additional Features
    Use With
    20 Way Removable Terminal Block Module End; 25 Way SUB-D Connector
    Price
    $
    86
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available