Square D (Schneider Electric) Pre-assembled Cordset, I/O Modules, 2x20 Wire | Graybar Store
Square D (Schneider Electric) - Pre-assembled Cordset, I/O Modules, 2x20 Wire
+ / - Hover over image to Zoom
Other Views

    Pre-assembled Cordset, I/O Modules, 2x20 Wire

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Product Includes
    Additional Features
    Module
    Use With
    Price
    BMXFCC103
    25127555
    3.28 ft
    1 Each
    2 x 20 Wires
    HE10 Connectors
    32 Channels
    Telefast Advantys ABE7 Sub-Bases
    $
    89
    .74
    /
    EA
    25127555
    Length
    3.28 ft
    Packaging
    1 Each
    Product Includes
    2 x 20 Wires
    Additional Features
    HE10 Connectors
    Module
    32 Channels
    Use With
    Telefast Advantys ABE7 Sub-Bases
    $
    89
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BMXFCC053
    25127551
    1.64 ft
    1 Each
    (2) HE 10 Connectors; 40 Way Connector
    (1) Connector 40 Ways; (2) Connectors HE10
    $
    88
    .01
    /
    EA
    25127551
    Length
    1.64 ft
    Packaging
    1 Each
    Product Includes
    (2) HE 10 Connectors; 40 Way Connector
    Additional Features
    (1) Connector 40 Ways; (2) Connectors HE10
    Module
    Use With
    $
    88
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25127555 SKU, 25127555 ANALYTICS...
    Product Includes
    2 x 20 Wires
    Additional Features
    HE10 Connectors
    Module
    32 Channels
    Use With
    Telefast Advantys ABE7 Sub-Bases
    Price
    $
    89
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25127551 SKU, 25127551 ANALYTICS...
    Product Includes
    (2) HE 10 Connectors; 40 Way Connector
    Additional Features
    (1) Connector 40 Ways; (2) Connectors HE10
    Module
    Use With
    Price
    $
    88
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available