Crouse Hinds (Eaton) C57 CG Pre-Assembled Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Pre-Assembled Conduit Outlet Body - C57 CG
+ / - Hover over image to Zoom
Other Views

    Pre-Assembled Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: C57 CG
    SKU: 99836869
    $78.45
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Additional Features:Conduit Hubs Have Tapered Threads And Integral Bushings For Protection Of Wire Insulation
    Size:2-7/16 W x 8-3/16 L in
    Brand or Series:SnapPack
    Length:8-3/16 in.
    Width (Inches):2-7/16
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # C57 CG
    • Size 2-7/16 W x 8-3/16 L in
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Provides Access for Maintenance and Future System Changes; Provides Openings
    • Additional Features Conduit Hubs Have Tapered Threads And Integral Bushings For Protection Of Wire Insulation
    • Brand or Series SnapPack
    • Connection Type C
    • Cover and Gasket Gasket
    • Length 8-3/16 in.
    • Material Finish Aluminum; Electrogalvanized
    • Materials Feraloy Iron Alloy (Body); Sheet Steel (Cover); Urethane (Gasket)
    • Width (Inches) 2-7/16
    • Trade Size (Inches) 1-1/2 in.
    • SKU Spec Sheet
      C57 CG Specification Sheet
      C57 CG Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Condulet® Form 7 SnapPack™ Pre-Assembled Conduit Outlet Body, Feraloy Iron Alloy (Body); Sheet Steel (Cover); Urethane (Gasket), Yes, Aluminum; Electrogalvanized, Width (Inches): 2-7/16 in