Thomas and Betts LL27CG-TB Pre-Assembled Conduit Body | Graybar Store
Thomas and Betts - Pre-Assembled Conduit Body - LL27CG-TB
+ / - Hover over image to Zoom
Other Views

    Pre-Assembled Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: LL27CG-TB
    SKU: 25110991
    $15.84
    Checking Pricing
         
    Additional Features:Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish:Gray; Zinc-Plated with Epoxy Powder Coat
    Brand or Series:BlueKote
    Trade Size (Inches):3/4 in.
    Capacity (Cubic Inch):6.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LL27CG-TB
    • Application Installed in Conduit Systems to Connect Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting
    • Additional Features Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    • Body Type LL
    • Brand or Series BlueKote
    • Capacity (Cubic Inch) 6.6
    • Color / Finish Gray; Zinc-Plated with Epoxy Powder Coat
    Product Overview:
    BlueKote® Pre-Assembled Conduit Body, Iron, Yes, Gray; Zinc-Plated with Epoxy Powder Coat, LL