Thomas and Betts LB57CG-TB Pre-Assembled Conduit Body | Graybar Store
Thomas and Betts - Pre-Assembled Conduit Body - LB57CG-TB
+ / - Hover over image to Zoom
Other Views

    Pre-Assembled Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: LB57CG-TB
    SKU: 25110988
    $48.35
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Additional Features:Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish:BlueKote; Gray
    Brand or Series:BlueKote
    Capacity (Cubic Inch):26.4
    Cable Entry:Back
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LB57CG-TB
    • Application Installed in Conduit Systems to Connect Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting
    • Additional Features Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    • Body Type LB
    • Brand or Series BlueKote
    • Cable Entry Back
    • Capacity (Cubic Inch) 26.4
    • Color / Finish BlueKote; Gray
    Product Overview:
    BlueKote® Pre-Assembled Conduit Body, Iron, Yes, BlueKote; Gray, LB