Ideal Industries 82-006 Powr-Polish Flexible Abrasive, 5 Inch Length | Graybar Store
Ideal Industries - Powr-Polish Flexible Abrasive, 5 Inch Length - 82-006
+ / - Hover over image to Zoom
Other Views

    Powr-Polish Flexible Abrasive, 5 Inch Length

    Manufacturer: Ideal Industries
    Manufacturer #: 82-006
    SKU: 88136687
    $14.41
    Checking Pricing
         
    Dimensions:5 in. L x 1/2 in. W x 1/8 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 82-006
    • Dimensions 5 in. L x 1/2 in. W x 1/8 in. H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5 Inch Long x 1/5 Inch Wide x 1/8 Inch High Flexible Abrasive Commutator Cleaner