Carol Cable (General Cable) Powr-Center® SJTW Extension Cord | Graybar Store
Carol Cable (General Cable) - Powr-Center® SJTW Extension Cord
+ / - Hover over image to Zoom
Other Views

    Powr-Center® SJTW Extension Cord

    Manufacturer: Carol Cable (General Cable)
         

    SJTW extension cords are for general use indoor and outdoor. Some applications include chain saws, wet/dry vacs, orbital sanders and other power equipment.

    • Manufacturer Carol Cable (General Cable)
    • Type SJTW
    • Jacket Material PVC
    • Voltage 125 V
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Solid/Stranded
    Price
    00692.63.04
    88078414
    Orange
    14 AWG
    3
    50 ft.
    $
    31
    .90
    /
    EA
    88078414
    Color
    Orange
    Conductor Material
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    50 ft.
    Solid/Stranded
    $
    31
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    00696.63.04
    88078417
    Orange
    12 AWG
    3
    50 ft.
    $
    46
    .93
    /
    EA
    88078417
    Color
    Orange
    Conductor Material
    Conductor Size
    12 AWG
    No. of Conductors
    3
    Length
    50 ft.
    Solid/Stranded
    $
    46
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    00694.63.04
    91005768
    Orange
    Bare Copper
    12 AWG
    3
    10 ft.
    Stranded
    $
    26
    .96
    /
    EA
    91005768
    Color
    Orange
    Conductor Material
    Bare Copper
    Conductor Size
    12 AWG
    No. of Conductors
    3
    Length
    10 ft.
    Solid/Stranded
    Stranded
    $
    26
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    00691.63.04
    88078413
    Orange
    Bare Copper
    14 AWG
    3
    25 ft.
    Stranded
    $
    13
    .64
    /
    EA
    88078413
    Color
    Orange
    Conductor Material
    Bare Copper
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    25 ft.
    Solid/Stranded
    Stranded
    $
    13
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    00690.63.04
    22127723
    Orange
    Bare Copper
    14 AWG
    3
    10 ft.
    Stranded
    $
    22
    .11
    /
    EA
    22127723
    Color
    Orange
    Conductor Material
    Bare Copper
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    10 ft.
    Solid/Stranded
    Stranded
    $
    22
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    00697.63.04
    88078418
    Orange
    Bare Copper
    12 AWG
    3
    100 ft.
    Stranded
    $
    71
    .11
    /
    EA
    88078418
    Color
    Orange
    Conductor Material
    Bare Copper
    Conductor Size
    12 AWG
    No. of Conductors
    3
    Length
    100 ft.
    Solid/Stranded
    Stranded
    $
    71
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078414 SKU, 88078414 ANALYTICS...
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    50 ft.
    Solid/Stranded
    Price
    $
    31
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078417 SKU, 88078417 ANALYTICS...
    Conductor Size
    12 AWG
    No. of Conductors
    3
    Length
    50 ft.
    Solid/Stranded
    Price
    $
    46
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91005768 SKU, 91005768 ANALYTICS...
    Conductor Size
    12 AWG
    No. of Conductors
    3
    Length
    10 ft.
    Solid/Stranded
    Stranded
    Price
    $
    26
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078413 SKU, 88078413 ANALYTICS...
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    25 ft.
    Solid/Stranded
    Stranded
    Price
    $
    13
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22127723 SKU, 22127723 ANALYTICS...
    Conductor Size
    14 AWG
    No. of Conductors
    3
    Length
    10 ft.
    Solid/Stranded
    Stranded
    Price
    $
    22
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88078418 SKU, 88078418 ANALYTICS...
    Conductor Size
    12 AWG
    No. of Conductors
    3
    Length
    100 ft.
    Solid/Stranded
    Stranded
    Price
    $
    71
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available