Carol Cable (General Cable) 00691.63.04 Powr-Center® SJTW Extension Cord, 14/3, 25 ft. | Graybar Store
Carol Cable (General Cable) - Powr-Center® SJTW Extension Cord, 14/3, 25 ft. - 00691.63.04
+ / - Hover over image to Zoom
Other Views

    Powr-Center® SJTW Extension Cord, 14/3, 25 ft.

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 00691.63.04
    SKU: 88078413
    $13.64
    Checking Pricing
         
    Color:Orange
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:3
    Length:25 ft.
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 00691.63.04
    • Color Orange
    • No. of Conductors 3
    • Type SJTW
    • Conductor Material Bare Copper
    • Conductor Size 14 AWG
    • Jacket Material PVC
    • Length 25 ft.
    • Solid/Stranded Stranded
    • Voltage 125 V
    • Country of Origin CN - China
    Product Overview:
    Carol® Extension Cord, Conductor Size: 14 AWG, No. of Conductors: 3, Solid/Stranded: Stranded, Orange, Length: 25 ft