Tripp Lite APS1250 PowerVerter Inverter/Charger with Auto Transfer Switch, 1250 Watt | Graybar Store
Tripp Lite - PowerVerter Inverter/Charger with Auto Transfer Switch, 1250 Watt - APS1250
+ / - Hover over image to Zoom
Other Views

    PowerVerter Inverter/Charger with Auto Transfer Switch, 1250 Watt

    Manufacturer: Tripp Lite
    Manufacturer #: APS1250
    SKU: 25013677
    $623.65
    Checking Pricing
         
    No. of Outlets:2
    Watts:1250
    Voltage (Volts):12V DC/120V
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # APS1250
    • Voltage (Volts) 12V DC/120V
    • Length 1000 ft.
    • No. of Outlets 2
    • Watts 1250
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1250W PowerVerter APS 12VDC 120V Inverter/Charger with Auto Transfer Switching, 2 Outlets