ASCO FAS-120AC PowerSure® Surge Protector | Graybar Store
ASCO - PowerSure® Surge Protector - FAS-120AC
+ / - Hover over image to Zoom
Other Views

    PowerSure® Surge Protector

    Manufacturer: ASCO
    Manufacturer #: FAS-120AC
    SKU: 25389536
    $47.33
    Checking Pricing
         
    Max. Surge Current:15.5 kA
    Size:1.5 W x 3 L x 2.5 H in
    Mount Type:Nipple Mount; Panel Mount
    Phase:1
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ASCO
    • Manufacturer # FAS-120AC
    • Size 1.5 W x 3 L x 2.5 H in
    • Voltage (Volts) 120
    • Connection Type Wire Leads
    • Max. Surge Current 15.5 kA
    • Mount Type Nipple Mount; Panel Mount
    • Phase 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Edco™ Surge Suppressor, Voltage (Volts): 120 V AC, Phase: 1, Max. Surge Current: 15.5 kA