CommScope Systimax 108 320 029 PowerSUM Category 5e U/UTP Patch Panel | Graybar Store
CommScope Systimax - PowerSUM Category 5e U/UTP Patch Panel - 108 320 029
+ / - Hover over image to Zoom
Other Views

    PowerSUM Category 5e U/UTP Patch Panel

    Manufacturer: CommScope Systimax
    Manufacturer #: 108 320 029
    SKU: 99426530
    $220.40
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108 320 029
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 24
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerSUM Cat 5e 24-port U/UTP patch panel, 2 RU.
    • Includes: 24-port Panel, 4 DM21xx Modules, a Cable Fastener Kit, 1 Front Retainer, 5 Rear Retainers, 16 White/Blue Labels, Straps, Tape and Installation Instructions.
    • Alternative Manufacturer Part No.: PM2150PSE-24
    • Panel Dimensions: 19W x 3.53H x 8.13D in
    • Panel Features: Standard