CommScope Systimax 108 208 935 PowerSUM 1100 Category 5e U/UTP Patch Panel | Graybar Store
CommScope Systimax - PowerSUM 1100 Category 5e U/UTP Patch Panel - 108 208 935
+ / - Hover over image to Zoom
Other Views

    PowerSUM 1100 Category 5e U/UTP Patch Panel

    Manufacturer: CommScope Systimax
    Manufacturer #: 108 208 935
    SKU: 98399252
    $407.68
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108 208 935
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 5e
    • Termination Style IDC
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerSUM 1100 Cat 5e 48-port U/UTP patch panel, 2 RU.
    • Alternative Manufacturer Part No.: 1100PSCAT5E-48
    • Panel Features: Standard