CommScope Systimax PowerSUM 1100 Category 5e U/UTP Patch Panel | Graybar Store
CommScope Systimax - PowerSUM 1100 Category 5e U/UTP Patch Panel
+ / - Hover over image to Zoom
Other Views

    PowerSUM 1100 Category 5e U/UTP Patch Panel

    Manufacturer: CommScope Systimax
         

    Commscope's SYSTIMAX® PATCHMAX® PowerSUM Cat 5e modular patch panel is designed for premises high speed data networks and for voice. Wire termination can be performed from the front or rear of the patch panel.

    • 110 connector termination on rear of panel allow for quick and easy installation of 24 to 22 AWG cable
    • PowerSUM channel performance exceeds all industry standards
    • Supports 1 Gb network speed line
    • Cables routed and tied down directly to the panel eliminating the rear cable management bar
    See More >>
    • Manufacturer CommScope Systimax
    • Category Cat 5e
    • Termination Style IDC
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Shielding
    Rack Units
    Price
    108 208 935
    98399252
    48
    Loaded
    Non Shielded
    2
    $
    407
    .68
    /
    EA
    98399252
    No. of Ports
    48
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    2
    $
    407
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    108 208 919
    99421916
    24
    Loaded
    Non Shielded
    1
    $
    203
    .84
    /
    EA
    99421916
    No. of Ports
    24
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    1
    $
    203
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98399252 SKU, 98399252 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    2
    Price
    $
    407
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99421916 SKU, 99421916 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    1
    Price
    $
    203
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available