Ideal Industries 30-372 Powerplug® Luminaire Disconnect | Graybar Store
Ideal Industries - Powerplug® Luminaire Disconnect - 30-372
+ / - Hover over image to Zoom
Other Views

    Powerplug® Luminaire Disconnect

    Manufacturer: Ideal Industries
    Manufacturer #: 30-372
    SKU: 25363052
    $42.18
    Checking Pricing
         
    Color:Orange
    Packaging:Card of 25
    Wire Size:18 to 12 AWG Solid, 14 to 12 AWG Stranded
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-372
    • Color Orange
    • Wire Size 18 to 12 AWG Solid, 14 to 12 AWG Stranded
    • Material Non-Metallic
    • Packaging Card of 25
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Powerplug® luminaire disconnect for 18 to 12 AWG solid and 14 to 12 AWG stranded.