Square D (Schneider Electric) S29386 PowerPact™ Shunt Trip For H-, J- and L-Frame Circuit Breakers | Graybar Store
Square D (Schneider Electric) - PowerPact™ Shunt Trip For H-, J- and L-Frame Circuit Breakers - S29386
+ / - Hover over image to Zoom
Other Views

    PowerPact™ Shunt Trip For H-, J- and L-Frame Circuit Breakers

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: S29386
    SKU: 25047296
    $644.48
    Checking Pricing
         
    Use With:PowerPact 120V H-, J- and L-Frame Circuit Breakers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # S29386
    • Use With PowerPact 120V H-, J- and L-Frame Circuit Breakers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerPact™ shunt trip for 120V H-, J- and L-Frame circuit breakers.
    • Trips the circuit breaker when the control voltage rises above 70% of its rated voltage
    • Dimension: 1.460 Inch Length x 1.180 Inch Width x 2.220 Inch Height
    • The circuit breaker must be reset locally after being tripped by shunt trip (MX)
    • AC shunt trips are suitable for ground-fault protection when combined with a Class I ground-fault sensing element
    • Impulse type 20 ms or maintained control signals
    • Endurance is 50% of the rated mechanical endurance of the circuit breaker
    • Clearing time- Less Than 50 ms
    • A voltage release can be used to trip the circuit breaker using a control signal