Square D (Schneider Electric) PowerPact™ Q-Frame Thermal Magnetic Circuit Breaker, 3-Pole 240VAC, 65kA | Graybar Store
Square D (Schneider Electric) - PowerPact™ Q-Frame Thermal Magnetic Circuit Breaker, 3-Pole 240VAC, 65kA
+ / - Hover over image to Zoom
Other Views

    PowerPact™ Q-Frame Thermal Magnetic Circuit Breaker, 3-Pole 240VAC, 65kA

    Manufacturer: Square D (Schneider Electric)
         

    PowerPact™ Q-Frame thermal magnetic circuit breaker.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Pole
    Amps
    Voltage (Volts)
    Price
    QGL32200
    22066027
    3-Pole
    200A
    240 V AC
    $
    2348
    .15
    /
    EA
    22066027
    Pole
    3-Pole
    Amps
    200A
    Voltage (Volts)
    240 V AC
    $
    2348
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QGL32150
    22066025
    3-Pole
    150A
    240 V AC
    $
    1505
    .15
    /
    EA
    22066025
    Pole
    3-Pole
    Amps
    150A
    Voltage (Volts)
    240 V AC
    $
    1505
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QGL32225
    22066028
    3-Pole
    225A
    240 V AC
    $
    1813
    .87
    /
    EA
    22066028
    Pole
    3-Pole
    Amps
    225A
    Voltage (Volts)
    240 V AC
    $
    1813
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22066027 SKU, 22066027 ANALYTICS...
    Voltage (Volts)
    240 V AC
    Price
    $
    2348
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22066025 SKU, 22066025 ANALYTICS...
    Voltage (Volts)
    240 V AC
    Price
    $
    1505
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22066028 SKU, 22066028 ANALYTICS...
    Voltage (Volts)
    240 V AC
    Price
    $
    1813
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available