Square D (Schneider Electric) PowerPact™ Q-Frame Thermal Magnetic Circuit Breaker, 2-Pole 240VAC, 10kA | Graybar Store
Square D (Schneider Electric) - PowerPact™ Q-Frame Thermal Magnetic Circuit Breaker, 2-Pole 240VAC, 10kA
+ / - Hover over image to Zoom
Other Views

    PowerPact™ Q-Frame Thermal Magnetic Circuit Breaker, 2-Pole 240VAC, 10kA

    Manufacturer: Square D (Schneider Electric)
         

    PowerPact™ Q-Frame thermal magnetic circuit breaker.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Voltage (Volts)
    Price
    QBM22200TN
    22076362
    Unit Mount
    2-Pole
    200A
    240 V AC
    $
    454
    .45
    /
    EA
    22076362
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    200A
    Voltage (Volts)
    240 V AC
    $
    454
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QBM22150TN
    22076361
    Unit Mount
    2-Pole
    150A
    240 V AC
    $
    454
    .45
    /
    EA
    22076361
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    150A
    Voltage (Volts)
    240 V AC
    $
    454
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22076362 SKU, 22076362 ANALYTICS...
    Amps
    200A
    Voltage (Volts)
    240 V AC
    Price
    $
    454
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22076361 SKU, 22076361 ANALYTICS...
    Amps
    150A
    Voltage (Volts)
    240 V AC
    Price
    $
    454
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available