Square D (Schneider Electric) QDL32225 PowerPact™ Q-Frame 25kA 225A 240V 3-Pole Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - PowerPact™ Q-Frame 25kA 225A 240V 3-Pole Molded Case Circuit Breaker - QDL32225
+ / - Hover over image to Zoom
Other Views

    PowerPact™ Q-Frame 25kA 225A 240V 3-Pole Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QDL32225
    SKU: 22066006
    $1,715.44
    Checking Pricing
         
    Amps:225A
    Voltage (Volts):240
    Pole:3-Pole
    Interrupting Rating:25kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QDL32225
    • Voltage (Volts) 240
    • Amps 225A
    • Interrupting Rating 25kA
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact™ Q-Frame 25kA 225A 240V 3-pole molded case circuit breaker.