Square D (Schneider Electric) QDL22200 PowerPact™ Q-Frame 25kA 200A 240V 2-Pole Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - PowerPact™ Q-Frame 25kA 200A 240V 2-Pole Molded Case Circuit Breaker - QDL22200
+ / - Hover over image to Zoom
Other Views

    PowerPact™ Q-Frame 25kA 200A 240V 2-Pole Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QDL22200
    SKU: 22065994
    $291.90
    Checking Pricing
         
    Amps:200A
    Voltage (Volts):240
    Pole:2-Pole
    Interrupting Rating:25kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QDL22200
    • Voltage (Volts) 240
    • Amps 200A
    • Interrupting Rating 25kA
    • Mounting Type Unit Mount
    • Pole 2-Pole
    Product Overview:
    PowerPact™ Q-Frame 25kA 200A 240V 2-pole molded case circuit breaker.