Square D (Schneider Electric) QBL32100 PowerPact™ Q Frame Circuit Breaker, Molded Case, 3 Pole, 100A 240V | Graybar Store
Square D (Schneider Electric) - PowerPact™ Q Frame Circuit Breaker, Molded Case, 3 Pole, 100A 240V - QBL32100
+ / - Hover over image to Zoom
Other Views

    PowerPact™ Q Frame Circuit Breaker, Molded Case, 3 Pole, 100A 240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QBL32100
    SKU: 22052521
    $1,200.04
    Checking Pricing
         
    Amps:100A
    Voltage (Volts):240
    Pole:3-Pole
    Interrupting Rating:10kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QBL32100
    • Voltage (Volts) 240
    • Amps 100A
    • Interrupting Rating 10kA
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact™ Q Frame 10kA 100A 240V 3 pole molded case circuit breaker.