Square D (Schneider Electric) LGL36400U31X PowerPact™ L-Frame 400A 600V 3-Pole Standard G Interrupt Circuit Breaker | Graybar Store
Square D (Schneider Electric) - PowerPact™ L-Frame 400A 600V 3-Pole Standard G Interrupt Circuit Breaker - LGL36400U31X
+ / - Hover over image to Zoom
Other Views

    PowerPact™ L-Frame 400A 600V 3-Pole Standard G Interrupt Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LGL36400U31X
    SKU: 25422517
    $4,762.57
    Checking Pricing
         
    Amps:400A
    Voltage (Volts):600
    Pole:3-Pole
    Interrupting Rating:18kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LGL36400U31X
    • Voltage (Volts) 600
    • Amps 400A
    • Interrupting Rating 18kA
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerPact™ L-Frame 400A 600V 3-pole Standard G interrupt circuit breaker.