Square D (Schneider Electric) PowerPact™ J-Frame Thermal Magnetic Current-Limiting Circuit Breaker, 3-Pole 600VAC/250VDC, 25kA | Graybar Store
Square D (Schneider Electric) - PowerPact™ J-Frame Thermal Magnetic Current-Limiting Circuit Breaker, 3-Pole 600VAC/250VDC, 25kA
+ / - Hover over image to Zoom
Other Views

    PowerPact™ J-Frame Thermal Magnetic Current-Limiting Circuit Breaker, 3-Pole 600VAC/250VDC, 25kA

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric PowerPact™ J-Frame thermal magnetic molded case circuit breaker.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage (Volts)
    Pole
    Interrupting Rating
    Mounting Type
    Interrupt Rating
    Price
    JJL36250
    25049645
    250A
    600
    3-Pole
    25kA
    Unit Mount
    $
    6784
    .39
    /
    EA
    25049645
    Amps
    250A
    Voltage (Volts)
    600
    Pole
    3-Pole
    Interrupting Rating
    25kA
    Mounting Type
    Unit Mount
    Interrupt Rating
    $
    6784
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JJL36200
    25020409
    200A
    250 V DC; 600 V AC
    3-Pole
    Unit Mount
    25 kA
    $
    5091
    .58
    /
    EA
    25020409
    Amps
    200A
    Voltage (Volts)
    250 V DC; 600 V AC
    Pole
    3-Pole
    Interrupting Rating
    Mounting Type
    Unit Mount
    Interrupt Rating
    25 kA
    $
    5091
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25049645 SKU, 25049645 ANALYTICS...
    Pole
    3-Pole
    Interrupting Rating
    25kA
    Mounting Type
    Unit Mount
    Interrupt Rating
    Price
    $
    6784
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25020409 SKU, 25020409 ANALYTICS...
    Pole
    3-Pole
    Interrupting Rating
    Mounting Type
    Unit Mount
    Interrupt Rating
    25 kA
    Price
    $
    5091
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available