Square D (Schneider Electric) PowerPact™ J-Frame Thermal Magnetic Current-Limiting Circuit Breaker, 3-Pole 600VAC/250VDC, 14kA | Graybar Store
Square D (Schneider Electric) - PowerPact™ J-Frame Thermal Magnetic Current-Limiting Circuit Breaker, 3-Pole 600VAC/250VDC, 14kA
+ / - Hover over image to Zoom
Other Views

    PowerPact™ J-Frame Thermal Magnetic Current-Limiting Circuit Breaker, 3-Pole 600VAC/250VDC, 14kA

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric PowerPact™ molded case circuit breaker unit mount.

    • Common mounting holes, handle locations and trim dimensions across the range allow design standardization for PowerPact H- and J-frame circuit breakers
    • Common accessories across the range of PowerPact molded case circuit breakers allow users to make late specification changes
    • A wide range of field-installable accessories allows customers to reduce inventory without sacrificing flexibility
    • Broad offering of operating mechanisms and ratings specifically designed to be used as the main panel disconnect for control panel applications
    • Easy to install, extremely versatile, a wide variety of terminal options include mechanical lugs, crimp lugs, power distribution lugs, and lug shields
    • JDL 3-Pole Molded case circuit breaker has J-frame.
    • Provides thermal magnetic protection and has 80% short circuit breaking capacity.
    • Voltage rating of 600 VAC, 250 VDC.
    • The 3-Phase circuit breaker has an interrupt current rating of 14 kilo-Amps at 600 VAC, 20 kilo-Amps at 250 VDC and has feed-thru type connection.
    • Trip rating of 1000 - 2000 Amps.
    • Accommodates aluminum/copper wires of size 3/0 - 350 AWG/kcmil.
    • Load and line side lug for convenient connection.
    • UL listed/CSA certified/IEC rated
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Interrupting Rating
    Voltage (Volts)
    Interrupt Rating
    Price
    JDL36200
    22119138
    Unit Mount
    3-Pole
    200A
    14kA
    600
    $
    2558
    .91
    /
    EA
    22119138
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    200A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $
    2558
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JDL36225
    22119139
    Unit Mount
    3-Pole
    225A
    14kA
    600
    $
    2558
    .91
    /
    EA
    22119139
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    225A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $
    2558
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JDL36175
    22119137
    Unit Mount
    3-Pole
    175A
    14kA
    600
    $
    2558
    .91
    /
    EA
    22119137
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    175A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $
    2558
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JDL36250
    22119140
    Unit Mount
    3-Pole
    250A
    14kA
    600
    $
    3514
    .05
    /
    EA
    22119140
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    250A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $
    3514
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JDL36150
    25023795
    Unit Mount
    3-Pole
    150A
    250 V DC; 600 V AC
    14 kA
    $
    2558
    .91
    /
    EA
    25023795
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    150A
    Interrupting Rating
    Voltage (Volts)
    250 V DC; 600 V AC
    Interrupt Rating
    14 kA
    $
    2558
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22119138 SKU, 22119138 ANALYTICS...
    Amps
    200A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    Price
    $
    2558
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22119139 SKU, 22119139 ANALYTICS...
    Amps
    225A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    Price
    $
    2558
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22119137 SKU, 22119137 ANALYTICS...
    Amps
    175A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    Price
    $
    2558
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22119140 SKU, 22119140 ANALYTICS...
    Amps
    250A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    Price
    $
    3514
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25023795 SKU, 25023795 ANALYTICS...
    Amps
    150A
    Interrupting Rating
    Voltage (Volts)
    250 V DC; 600 V AC
    Interrupt Rating
    14 kA
    Price
    $
    2558
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available