Square D (Schneider Electric) PowerPact™ J-Frame 14kA 600V 2-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - PowerPact™ J-Frame 14kA 600V 2-Pole Thermal Magnetic Molded Case Circuit Breaker
+ / - Hover over image to Zoom
Other Views

    PowerPact™ J-Frame 14kA 600V 2-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric PowerPact™ J-Frame thermal magnetic molded case circuit breaker.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage (Volts)
    Pole
    Interrupting Rating
    Mounting Type
    Interrupt Rating
    Price
    JDL26225
    25049699
    225A
    600
    2-Pole
    14kA
    Unit Mount
    $
    2038
    .69
    /
    EA
    25049699
    Amps
    225A
    Voltage (Volts)
    600
    Pole
    2-Pole
    Interrupting Rating
    14kA
    Mounting Type
    Unit Mount
    Interrupt Rating
    $
    2038
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    JDL26200
    25049698
    200A
    250 V DC; 600 V AC
    2-Pole
    Unit Mount
    14 kA
    $
    2038
    .69
    /
    EA
    25049698
    Amps
    200A
    Voltage (Volts)
    250 V DC; 600 V AC
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Unit Mount
    Interrupt Rating
    14 kA
    $
    2038
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25049699 SKU, 25049699 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    14kA
    Mounting Type
    Unit Mount
    Interrupt Rating
    Price
    $
    2038
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25049698 SKU, 25049698 ANALYTICS...
    Pole
    2-Pole
    Interrupting Rating
    Mounting Type
    Unit Mount
    Interrupt Rating
    14 kA
    Price
    $
    2038
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available