Square D (Schneider Electric) JDL36250 PowerPact™ J-Frame 14kA 250A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - PowerPact™ J-Frame 14kA 250A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker - JDL36250
+ / - Hover over image to Zoom
Other Views

    PowerPact™ J-Frame 14kA 250A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JDL36250
    SKU: 22119140
    $3,514.05
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:250A
    Interrupting Rating:14kA
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JDL36250
    • Voltage (Volts) 600
    • Amps 250A
    • Interrupting Rating 14kA
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact™ J-Frame 14kA 250A 600V 3-pole thermal magnetic molded case circuit breaker.
    • Common mounting holes, handle locations and trim dimensions across the range allow design standardization for PowerPact H- and J-frame circuit breakers
    • Common accessories across the range of PowerPact molded case circuit breakers allow users to make late specification changes
    • A wide range of field-installable accessories allows customers to reduce inventory without sacrificing flexibility
    • Broad offering of operating mechanisms and ratings specifically designed to be used as the main panel disconnect for control panel applications
    • Easy to install, extremely versatile, a wide variety of terminal options include mechanical lugs, crimp lugs, power distribution lugs, and lug shields
    • JDL 3-Pole Molded case circuit breaker has J-frame.
    • Provides thermal magnetic protection and has 80% short circuit breaking capacity.
    • Voltage rating of 600 VAC, 250 VDC.
    • The 3-Phase circuit breaker has an interrupt current rating of 14 kilo-Amps at 600 VAC, 20 kilo-Amps at 250 VDC and has feed-thru type connection.
    • Trip rating of 1000 - 2000 Amps.
    • Accommodates aluminum/copper wires of size 3/0 - 350 AWG/kcmil.
    • Load and line side lug for convenient connection.
    • UL listed/CSA certified/IEC rated