Square D (Schneider Electric) JDL26225 PowerPact™ J-Frame 14kA 225A 600V 2-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - PowerPact™ J-Frame 14kA 225A 600V 2-Pole Thermal Magnetic Molded Case Circuit Breaker - JDL26225
+ / - Hover over image to Zoom
Other Views

    PowerPact™ J-Frame 14kA 225A 600V 2-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: JDL26225
    SKU: 25049699
    $2,038.69
    Checking Pricing
         
    Amps:225A
    Voltage (Volts):600
    Pole:2-Pole
    Interrupting Rating:14kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # JDL26225
    • Voltage (Volts) 600
    • Amps 225A
    • Interrupting Rating 14kA
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerPact™ J-Frame 14kA 225A 600V 2-pole thermal magnetic molded case circuit breaker.