Square D (Schneider Electric) HGL36100 PowerPact™ H Frame Circuit Breaker, Thermal Magnetic, 3 Pole, 100A 600VAC/250VDC | Graybar Store
Square D (Schneider Electric) - PowerPact™ H Frame Circuit Breaker, Thermal Magnetic, 3 Pole, 100A 600VAC/250VDC - HGL36100
+ / - Hover over image to Zoom
Other Views

    PowerPact™ H Frame Circuit Breaker, Thermal Magnetic, 3 Pole, 100A 600VAC/250VDC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HGL36100
    SKU: 22119144
    $1,594.40
    Checking Pricing
         
    Amps:100A
    Voltage (Volts):600
    Pole:3-Pole
    Interrupting Rating:18kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HGL36100
    • Voltage (Volts) 600
    • Amps 100A
    • Interrupting Rating 18kA
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact™ H Frame 18kA 100A 600VAC/250VDC 3 pole thermal magnetic molded case circuit breaker.
    The PowerPact H-, J-, and L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H- and J-frame circuit breakers are available with either thermal-magnetic or Micrologic electronic trip units. L-frame circuit breakers are available with Micrologic electronic trip units only.