Square D (Schneider Electric) HDL36060 PowerPact™ H-Frame 14kA 60A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - PowerPact™ H-Frame 14kA 60A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker - HDL36060
+ / - Hover over image to Zoom
Other Views

    PowerPact™ H-Frame 14kA 60A 600V 3-Pole Thermal Magnetic Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HDL36060
    SKU: 25070347
    $1,019.82
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:3-Pole
    Amps:60A
    Interrupting Rating:14kA
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HDL36060
    • Voltage (Volts) 600
    • Amps 60A
    • Interrupting Rating 14kA
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact™ H-Frame 14kA 60A 600V 3-pole thermal magnetic molded case circuit breaker.
    • 80 percent rated interrupting rating
    • Flexible, high-performance offering
    • Certified to global standards, for commercial and industrial applications
    • Common accessories across the range of PowerPact molded case circuit breakers allow users to make late specification changes
    • Easy to install, extremely versatile, a wide variety of terminal options include mechanical lugs, crimp lugs, power distribution lugs, and lug shields